




€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.35 | 41.28% |
25+ | €2.66 | 64.10% |
50+ | €2.03 | 72.56% |
100+ | €1.82 | 75.38% |
200+ | €1.48 | 80.00% |
500+ | €1.03 | 86.15% |
1000+ | €0.91 | 87.69% |
2500+ | €0.82 | 88.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2224-42 |
Shaft diameter | 22 mm |
Outer Diameter | 24 mm |
Width | 42 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |