IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2023-30

  • ERIKS:13566596
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€7.41/ pieceexcl. VAT

€8.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.41

-

10+

€4.35

41.28%

25+

€2.66

64.10%

50+

€2.03

72.56%

100+

€1.82

75.38%

200+

€1.48

80.00%

500+

€1.03

86.15%

1000+

€0.91

87.69%

2500+

€0.82

88.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free