




€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.18 | 41.64% |
25+ | €2.55 | 64.46% |
50+ | €1.92 | 73.21% |
100+ | €1.71 | 76.13% |
200+ | €1.39 | 80.64% |
500+ | €0.95 | 86.74% |
1000+ | €0.84 | 88.33% |
2500+ | €0.76 | 89.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2023-25 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |