IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2023-15

  • ERIKS:13566593
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€6.61/ pieceexcl. VAT

€8.00incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.61

-

10+

€3.82

42.24%

25+

€2.28

65.52%

50+

€1.71

74.14%

100+

€1.48

77.59%

200+

€1.22

81.61%

500+

€0.82

87.64%

1000+

€0.72

89.08%

2500+

€0.67

89.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free