




€7.01/ pieceexcl. VAT
€8.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.01 | - |
10+ | €4.09 | 41.73% |
25+ | €2.49 | 64.50% |
50+ | €1.88 | 73.17% |
100+ | €1.65 | 76.42% |
200+ | €1.35 | 80.76% |
500+ | €0.93 | 86.72% |
1000+ | €0.82 | 88.35% |
2500+ | €0.72 | 89.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2022-51 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 51 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |