




€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.90 | - |
10+ | €4.01 | 41.87% |
25+ | €2.45 | 64.46% |
50+ | €1.84 | 73.28% |
100+ | €1.62 | 76.58% |
200+ | €1.33 | 80.72% |
500+ | €0.87 | 87.33% |
1000+ | €0.80 | 88.43% |
2500+ | €0.70 | 89.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-2022-48 |
Shaft diameter | 20 mm |
Outer Diameter | 22 mm |
Width | 48 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |