IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2022-30

  • ERIKS:13566589
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.27

-

10+

€3.57

43.03%

25+

€2.15

65.76%

50+

€1.56

75.15%

100+

€1.35

78.48%

200+

€1.12

82.12%

500+

€0.74

88.18%

1000+

€0.67

89.39%

2500+

€0.61

90.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2022-30
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free