IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-2022-22

  • ERIKS:13566588
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.99

-

10+

€3.42

42.86%

25+

€2.01

66.35%

50+

€1.46

75.56%

100+

€1.24

79.37%

200+

€1.03

82.86%

500+

€0.68

88.57%

1000+

€0.61

89.84%

2500+

€0.55

90.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-2022-22
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
22 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free