IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-1820-33

  • ERIKS:13566587
Image 1
Image 2
Image 1
Image 2
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.27

-

10+

€3.57

43.03%

25+

€2.13

66.06%

50+

€1.56

75.15%

100+

€1.35

78.48%

200+

€1.12

82.12%

500+

€0.74

88.18%

1000+

€0.67

89.39%

2500+

€0.61

90.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-1820-33
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
33 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free