




€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.83 | - |
10+ | €3.29 | 43.65% |
25+ | €1.94 | 66.78% |
50+ | €1.41 | 75.90% |
100+ | €1.20 | 79.48% |
200+ | €0.97 | 83.39% |
500+ | €0.65 | 88.93% |
1000+ | €0.59 | 89.90% |
2500+ | €0.51 | 91.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |