




€6.42/ pieceexcl. VAT
€7.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.42 | - |
10+ | €3.67 | 42.90% |
25+ | €2.20 | 65.68% |
50+ | €1.63 | 74.56% |
100+ | €1.41 | 78.11% |
200+ | €1.16 | 81.95% |
500+ | €0.76 | 88.17% |
1000+ | €0.68 | 89.35% |
2500+ | €0.63 | 90.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1618-42 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 42 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |