IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-1618-20

  • ERIKS:13566581
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.78

-

10+

€3.25

43.75%

25+

€1.90

67.11%

50+

€1.37

76.32%

100+

€1.16

79.93%

200+

€0.95

83.55%

500+

€0.65

88.82%

1000+

€0.57

90.13%

2500+

€0.49

91.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free