IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-1618-15

  • ERIKS:13566580
Image 1
Image 2
Image 1
Image 2
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.64

-

10+

€3.17

43.77%

25+

€1.84

67.34%

50+

€1.33

76.43%

100+

€1.12

80.13%

200+

€0.91

83.84%

500+

€0.61

89.23%

1000+

€0.51

90.91%

2500+

€0.46

91.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free