




€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.06 | 43.71% |
25+ | €1.77 | 67.48% |
50+ | €1.24 | 77.27% |
100+ | €1.03 | 81.12% |
200+ | €0.84 | 84.62% |
500+ | €0.57 | 89.51% |
1000+ | €0.49 | 90.91% |
2500+ | €0.42 | 92.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |