




€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.25 | 43.75% |
25+ | €1.90 | 67.11% |
50+ | €1.37 | 76.32% |
100+ | €1.16 | 79.93% |
200+ | €0.95 | 83.55% |
500+ | €0.65 | 88.82% |
1000+ | €0.57 | 90.13% |
2500+ | €0.49 | 91.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1517-25 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |