




€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €3.17 | 43.77% |
25+ | €1.84 | 67.34% |
50+ | €1.33 | 76.43% |
100+ | €1.12 | 80.13% |
200+ | €0.91 | 83.84% |
500+ | €0.61 | 89.23% |
1000+ | €0.51 | 90.91% |
2500+ | €0.46 | 91.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |