IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-1517-15

  • ERIKS:13566576
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.10

43.60%

25+

€1.79

67.47%

50+

€1.29

76.47%

100+

€1.06

80.62%

200+

€0.86

84.43%

500+

€0.59

89.27%

1000+

€0.49

91.00%

2500+

€0.44

92.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-1517-15
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
15 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free