




€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.72 | - |
10+ | €3.23 | 43.52% |
25+ | €1.88 | 67.11% |
50+ | €1.37 | 76.08% |
100+ | €1.16 | 79.73% |
200+ | €0.93 | 83.72% |
500+ | €0.63 | 89.04% |
1000+ | €0.55 | 90.37% |
2500+ | €0.49 | 91.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1416-25 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |