




€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.88 | - |
10+ | €2.66 | 45.53% |
25+ | €1.48 | 69.65% |
50+ | €1.03 | 78.99% |
100+ | €0.80 | 83.66% |
200+ | €0.65 | 86.77% |
500+ | €0.42 | 91.44% |
1000+ | €0.36 | 92.61% |
2500+ | €0.30 | 93.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1416-15 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |