




€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €2.57 | 46.00% |
25+ | €1.41 | 70.40% |
50+ | €0.97 | 79.60% |
100+ | €0.74 | 84.40% |
200+ | €0.61 | 87.20% |
500+ | €0.40 | 91.60% |
1000+ | €0.32 | 93.20% |
2500+ | €0.28 | 94.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1315-10 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |