IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-1214-25

  • ERIKS:13566570
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.07

-

10+

€2.79

44.94%

25+

€1.56

69.29%

50+

€1.08

78.65%

100+

€0.86

83.15%

200+

€0.70

86.14%

500+

€0.46

91.01%

1000+

€0.40

92.13%

2500+

€0.36

92.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-1214-25
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
25 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free