




€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.62 | 45.88% |
25+ | €1.46 | 69.80% |
50+ | €0.99 | 79.61% |
100+ | €0.76 | 84.31% |
200+ | €0.65 | 86.67% |
500+ | €0.42 | 91.37% |
1000+ | €0.36 | 92.55% |
2500+ | €0.30 | 93.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
d1 | 12 mm |
d2 | 14 mm |
b1 | 15 mm |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |