




€4.77/ pieceexcl. VAT
€5.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.77 | - |
10+ | €2.58 | 45.82% |
25+ | €1.44 | 69.72% |
50+ | €0.97 | 79.68% |
100+ | €0.74 | 84.46% |
200+ | €0.63 | 86.85% |
500+ | €0.40 | 91.63% |
1000+ | €0.32 | 93.23% |
2500+ | €0.28 | 94.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |