IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-1012-20

  • ERIKS:13566565
Image 1
Image 2
Image 1
Image 2
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.88

-

10+

€2.64

45.91%

25+

€1.48

69.65%

50+

€1.03

78.99%

100+

€0.80

83.66%

200+

€0.65

86.77%

500+

€0.42

91.44%

1000+

€0.36

92.61%

2500+

€0.30

93.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-1012-20
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free