




€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.73 | - |
10+ | €2.57 | 45.78% |
25+ | €1.41 | 70.28% |
50+ | €0.97 | 79.52% |
100+ | €0.74 | 84.34% |
200+ | €0.61 | 87.15% |
500+ | €0.40 | 91.57% |
1000+ | €0.30 | 93.57% |
2500+ | €0.28 | 93.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |