IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-0810-12

  • ERIKS:13566559
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€4.69/ pieceexcl. VAT

€5.67incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.69

-

10+

€2.55

45.75%

25+

€1.39

70.45%

50+

€0.95

79.76%

100+

€0.72

84.62%

200+

€0.59

87.45%

500+

€0.38

91.90%

1000+

€0.30

93.52%

2500+

€0.27

94.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-0810-12
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
12 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free