




€4.67/ pieceexcl. VAT
€5.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.67 | - |
10+ | €2.53 | 45.93% |
25+ | €1.39 | 70.33% |
50+ | €0.93 | 80.08% |
100+ | €0.70 | 84.96% |
200+ | €0.59 | 87.40% |
500+ | €0.38 | 91.87% |
1000+ | €0.30 | 93.50% |
2500+ | €0.27 | 94.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |