




€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
10+ | €2.51 | 45.90% |
25+ | €1.37 | 70.49% |
50+ | €0.93 | 79.92% |
100+ | €0.70 | 84.84% |
200+ | €0.57 | 87.70% |
500+ | €0.38 | 91.80% |
1000+ | €0.28 | 93.85% |
2500+ | €0.27 | 94.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |