




€4.28/ pieceexcl. VAT
€5.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.28 | - |
10+ | €2.24 | 47.56% |
25+ | €1.20 | 72.00% |
50+ | €0.76 | 82.22% |
100+ | €0.57 | 86.67% |
200+ | €0.44 | 89.78% |
500+ | €0.28 | 93.33% |
1000+ | €0.23 | 94.67% |
2500+ | €0.21 | 95.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |