IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-0608-06

  • ERIKS:13566553
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€4.24/ pieceexcl. VAT

€5.13incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.24

-

10+

€2.22

47.53%

25+

€1.20

71.75%

50+

€0.76

82.06%

100+

€0.57

86.55%

200+

€0.44

89.69%

500+

€0.27

93.72%

1000+

€0.23

94.62%

2500+

€0.19

95.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free