IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-0507-10

  • ERIKS:13566552
Image 1
Image 2
Image 1
Image 2
Save to list

€4.28/ pieceexcl. VAT

€5.18incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.28

-

10+

€2.24

47.56%

25+

€1.22

71.56%

50+

€0.76

82.22%

100+

€0.57

86.67%

200+

€0.44

89.78%

500+

€0.28

93.33%

1000+

€0.23

94.67%

2500+

€0.21

95.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-0507-10
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free