IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-0507-05

  • ERIKS:13566551
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€4.22/ pieceexcl. VAT

€5.11incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.22

-

10+

€2.22

47.30%

25+

€1.20

71.62%

50+

€0.74

82.43%

100+

€0.55

86.94%

200+

€0.42

90.09%

500+

€0.27

93.69%

1000+

€0.21

95.05%

2500+

€0.19

95.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free