




€4.20/ pieceexcl. VAT
€5.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.20 | - |
10+ | €2.20 | 47.51% |
25+ | €1.18 | 71.95% |
50+ | €0.74 | 82.35% |
100+ | €0.55 | 86.88% |
200+ | €0.42 | 90.05% |
500+ | €0.27 | 93.67% |
1000+ | €0.21 | 95.02% |
2500+ | €0.19 | 95.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |