IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-0304-03

  • ERIKS:13566548
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.20

-

10+

€2.20

47.51%

25+

€1.18

71.95%

50+

€0.74

82.35%

100+

€0.55

86.88%

200+

€0.42

90.05%

500+

€0.27

93.67%

1000+

€0.21

95.02%

2500+

€0.19

95.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-0304-03
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
3 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free