

€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €3.12 | 43.06% |
25+ | €1.82 | 66.67% |
50+ | €1.24 | 77.43% |
100+ | €0.93 | 82.99% |
200+ | €0.76 | 86.11% |
500+ | €0.67 | 87.85% |
1000+ | €0.57 | 89.58% |
2500+ | €0.49 | 90.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |