IGUS

IGUS Straight bushing Maintenance-free iglidur® N54 /iglidur® N54 N54SM-1618-15

  • ERIKS:13566540
Image 1
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€2.85

44.44%

25+

€1.62

68.52%

50+

€1.06

79.26%

100+

€0.76

85.19%

200+

€0.63

87.78%

500+

€0.55

89.26%

1000+

€0.51

90.00%

2500+

€0.42

91.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
N54SM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® N54
Tread material
iglidur® N54
Maintenance
Maintenance-free