

€4.69/ pieceexcl. VAT
€5.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.69 | - |
10+ | €2.51 | 46.56% |
25+ | €1.35 | 71.26% |
50+ | €0.82 | 82.59% |
100+ | €0.57 | 87.85% |
200+ | €0.42 | 91.09% |
500+ | €0.32 | 93.12% |
1000+ | €0.28 | 93.93% |
2500+ | €0.25 | 94.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |