

€4.14/ pieceexcl. VAT
€5.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.14 | - |
10+ | €2.19 | 47.25% |
25+ | €1.18 | 71.56% |
50+ | €0.72 | 82.57% |
100+ | €0.42 | 89.91% |
200+ | €0.38 | 90.83% |
500+ | €0.30 | 92.66% |
1000+ | €0.27 | 93.58% |
2500+ | €0.21 | 94.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |