

€3.88/ pieceexcl. VAT
€4.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.88 | - |
10+ | €2.07 | 46.57% |
25+ | €1.12 | 71.08% |
50+ | €0.67 | 82.84% |
100+ | €0.40 | 89.71% |
200+ | €0.36 | 90.69% |
500+ | €0.30 | 92.16% |
1000+ | €0.23 | 94.12% |
2500+ | €0.21 | 94.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | N54SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® N54 |
Tread material | iglidur® N54 |
Maintenance | Maintenance-free |