




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €4.83 | 39.52% |
25+ | €3.25 | 59.29% |
50+ | €2.49 | 68.81% |
100+ | €2.13 | 73.33% |
200+ | €2.00 | 75.00% |
500+ | €1.84 | 76.90% |
1000+ | €1.65 | 79.29% |
2500+ | €1.54 | 80.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-5055-60 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |