IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-5055-50

  • ERIKS:13566380
Image 1
Image 2
Image 1
Image 2
Save to list

€7.41/ pieceexcl. VAT

€8.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.41

-

10+

€4.43

40.26%

25+

€2.91

60.77%

50+

€2.20

70.26%

100+

€1.86

74.87%

200+

€1.73

76.67%

500+

€1.56

78.97%

1000+

€1.41

81.03%

2500+

€1.33

82.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-5055-50
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free