




€6.82/ pieceexcl. VAT
€8.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.82 | - |
10+ | €4.01 | 41.23% |
25+ | €2.58 | 62.12% |
50+ | €1.92 | 71.87% |
100+ | €1.58 | 76.88% |
200+ | €1.46 | 78.55% |
500+ | €1.33 | 80.50% |
1000+ | €1.20 | 82.45% |
2500+ | €1.12 | 83.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |