




€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.21 | - |
10+ | €3.57 | 42.51% |
25+ | €2.24 | 63.91% |
50+ | €1.63 | 73.70% |
100+ | €1.33 | 78.59% |
200+ | €1.20 | 80.73% |
500+ | €1.08 | 82.57% |
1000+ | €0.95 | 84.71% |
2500+ | €0.87 | 85.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-5055-30 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |