




€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €3.19 | 43.24% |
25+ | €1.92 | 65.88% |
50+ | €1.35 | 76.01% |
100+ | €1.06 | 81.08% |
200+ | €0.93 | 83.45% |
500+ | €0.82 | 85.47% |
1000+ | €0.72 | 87.16% |
2500+ | €0.67 | 88.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-5055-20 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |