




€7.14/ pieceexcl. VAT
€8.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.14 | - |
10+ | €4.22 | 40.96% |
25+ | €2.77 | 61.17% |
50+ | €2.07 | 71.01% |
100+ | €1.73 | 75.80% |
200+ | €1.62 | 77.39% |
500+ | €1.46 | 79.52% |
1000+ | €1.31 | 81.65% |
2500+ | €1.22 | 82.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |