




€6.57/ pieceexcl. VAT
€7.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.57 | - |
10+ | €3.86 | 41.33% |
25+ | €2.47 | 62.43% |
50+ | €1.82 | 72.25% |
100+ | €1.48 | 77.46% |
200+ | €1.37 | 79.19% |
500+ | €1.24 | 81.21% |
1000+ | €1.12 | 82.95% |
2500+ | €1.03 | 84.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |