




€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.48 | 42.45% |
25+ | €2.17 | 64.15% |
50+ | €1.54 | 74.53% |
100+ | €1.24 | 79.56% |
200+ | €1.14 | 81.13% |
500+ | €1.03 | 83.02% |
1000+ | €0.87 | 85.53% |
2500+ | €0.82 | 86.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |