




€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
10+ | €3.12 | 43.25% |
25+ | €1.86 | 66.09% |
50+ | €1.31 | 76.12% |
100+ | €0.99 | 82.01% |
200+ | €0.87 | 84.08% |
500+ | €0.76 | 86.16% |
1000+ | €0.67 | 87.89% |
2500+ | €0.65 | 88.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |