IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-4046-20

  • ERIKS:13566372
Image 1
Image 2
Image 1
Image 2
Save to list

€6.73/ pieceexcl. VAT

€8.14incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.73

-

10+

€4.12

38.70%

25+

€2.72

59.60%

50+

€2.03

69.77%

100+

€1.71

74.58%

200+

€1.62

75.99%

500+

€1.46

78.25%

1000+

€1.41

79.10%

2500+

€1.22

81.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-4046-20
Shaft diameter
40 mm
Outer Diameter
46 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free