




€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.67 | 42.04% |
25+ | €2.32 | 63.36% |
50+ | €1.67 | 73.57% |
100+ | €1.37 | 78.38% |
200+ | €1.27 | 79.88% |
500+ | €1.14 | 81.98% |
1000+ | €0.99 | 84.38% |
2500+ | €0.93 | 85.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |